Puffin Paint Super (Easy Clean) Interior Wall Paint (Cat Tembok) Sky White 20L 1pc

#Nomor SKU S034688977
Wishlist
Rp1.199.900
Persediaan

Spesifikasi Produk

Unit 1pc
Color Sky White
Size (L) 20
Basic Ingredients Water
Spreadability (m²/L/layer) 12-14
Dilution (%) Max. 5 Clean Water
Finish Satin/Sheen
Theoretical Spread (m²/L) Min. 12.6; Max. 9.5; typical: 10.8
Application Methods Roller, Brush, Spray
Drying Time Depands to air circulation, temperature, film thickness, and number of coats, and will be affected correspondingly
Mixing Ratio (Volume) The paint is ready to use after proper stirring. If thinning is required clean water may be added up to a maximum of 5 %
Berat (Kg) 20.0
Tanggal Produk Terdaftar 06 December 2022
Terakhir Diperbaharui 09 October 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PUFFIN SUPER is a low odor and environment friendly Water base acrylic interior emulsion paint with satin finishing. This product is easy clean.
Feature
- Water based
- Low VOC
- Formal dehyde Free
- Heavy Metal Free
- APEO Free
- Carbendazim free
- Low odor
- Satin
- Easy clean
- Environment friendly

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait