MOXA Serial Device Servers NPort 5100 Series NPort 5110 1unit

#Nomor SKU S034682869
Wishlist
Rp2.399.900
Persediaan

Spesifikasi Produk

Model Number NPort 5110
Unit 1unit
Serial Standards RS-232
10/100BaseT(X) Ports (RJ45 Connector) 1
Magnetic Isolation Protection (kV) 1.5 (built-in)
Configuration Options Serial Console, Windows Utility, Telnet Console, Web Console (HTTP)
Management DHCP Client, IPv4, SMTP, SNMPv1, Telnet, DNS, HTTP, ARP, BOOTP, UDP, TCP/IP, ICMP
Windows Real COM Drivers Windows 95/98/ME/NT/2000, Windows XP/2003/Vista/2008/7/8/8.1/10/11 (x86/x64), Windows 2008 R2/2012/2012 R2/2016/2019 (x64), Windows Server 2022, Windows Embedded CE 5.0/6.0, Windows XP Embedded
Linux Real TTY Drivers Kernel versions: 2.4.x, 2.6.x, 3.x, 4.x, and 5.x
Fixed TTY Drivers macOS 10.12, macOS 10.13, macOS 10.14, macOS 10.15, SCO UNIX, SCO OpenServer, UnixWare 7, QNX 4.25, QNX 6, Solaris 10, FreeBSD, AIX 5.x, HP-UX 11i, Mac OS X
Android API Android 3.1.x and later
Authentication Local Database (Password Only)
Connector DB9 male
No. of Ports 1
Operation Modes Disabled, Ethernet Modem, Pair Connection, Real COM, Reverse Telnet, TCP Client, TCP Server, UDP
Input Current (mA) 128.7 @ 12 VDC
Input Voltage (VDC) 12 to 48
Dimensions (mm) 75.2x80x22 (with ears)
Installation Desktop, DIN-rail mounting (with optional kit), Wall mounting
Operating Temperature (°C) 0 to 55
Storage Temperature (°C) (Package Included) -40 to 75
Ambient Relative Humidity (%) 5 to 95 (non-condensing)
Berat (Kg) 0.3
Tanggal Produk Terdaftar 05 December 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Our NPort device servers make your serial devices network-ready in an instant. Their compact size makes them ideal for connecting devices such as card readers and payment terminals to an IP-based Ethernet LAN.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait