MOXA Standard Serial-to-Ethernet Modbus Gateways MGate MB3180 1unit

#Nomor SKU S034682852
Wishlist
Rp5.099.900
Persediaan

Spesifikasi Produk

Model Number MGate MB3180
Unit 1unit
No. of Ports 1
10/100BaseT(X) Ports (RJ45 Connector) Auto MDI/MDI-X connection
Magnetic Isolation Protection (kV) 1.5 (built-in)
Industrial Protocols Modbus TCP Client (Master) Modbus TCP Server (Slave)
Configuration Options Web Console (HTTP) Device Search Utility (DSU) MGate Manager MCC Tool Telnet Console
Management ARP DHCP Client DNS HTTP SNMPv1/v2c/v3 TCP/IP Telnet UDP
MIB RFC1213, RFC1317
Authentication Local Database
Encryption HTTPS, AES-128, AES-256, SHA-256
Connector DB9 male
Serial Standards RS-232/422/485 (software selectable)
Baudrate (bps to kbps) 50 to 921.6
Flow Control DTR/DSR RTS Toggle (RS-232 only) RTS/CTS
Housing Metal
IP Rating IP30
Dimensions (mm) 22x75x80 (with ears)
Input Voltage (VDC) 12 to 48
Input Current (mA) 200 @ VDC
Power Connector Power Jack
Operating Temperature (°C) 0 to 55
Berat (Kg) 0.3
Tanggal Produk Terdaftar 05 December 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Whether wired or wireless, single or multiple serial ports, Moxa’s Modbus TCP gateway solutions connect Modbus RTU, DNP3, J1939, and PROFIBUS devices to Modbus TCP networks, making configuration, troubleshooting, and conversion quick and easy.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan