ABB Eden Safety Sensor Adam DYN-Info M12-5 1pc

#Nomor SKU S034682838
Wishlist
Rp589.900
Persediaan

Spesifikasi Produk

Model Number Adam DYN-Info M12-5
Unit 1pc
Operating Distance (Sn) (mm) 15
Degree of Protection IP67, IP69K
Type Adam DYN-Info M12-5
Number of Outputs - Non-Failsafe, Undelayed Contacts 0 - Non-Failsafe, Undelayed Semiconductors 1
Performance Level (PL) Up to e
Probability of Dangerous Failure (hour) 4.5 10¯⁹ (PFDH)
Rated Control Supply Voltage (Us) (V) 24 DC
Object Classification Code B
ETIM 6 EC002544 - Magnetic proximity switch
ETIM 7 EC002544 - Magnetic proximity switch
ETIM 8 EC002544 - Magnetic proximity switch
eClass V11.0 : 27272402
UNSPSC 39122221
Dimensions (LxHxW) (mm) 12x75.2x30
Berat (Kg) 0.2
Tanggal Produk Terdaftar 05 December 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Eden is a non-contact safety sensor used as interlocking device for e.g. doors and safe position monitoring.
Adam safety sensor with DYNlink signal and information output. Used with an Eva actuator to form a non-contact safety sensor Eden. M12-5 male connector. Four pieces of DA 1B distance plates and four pieces of DA 2B distance rings are included.
Adam senses the presence of Eva without mechanical contact and therefore without any wear. The compact size of Eden and its 360°mounting possibility make it easy to use in most applications.
Eden is UL approved for use in US and Canada.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan