ABB Modular Joystick MJS6-60B Black 1pc

#Nomor SKU S034682814
Wishlist
Rp999.900
Persediaan

Spesifikasi Produk

Model Number MJS6-60B
Unit 1pc
Dimensions (WxHxL) (m) 0.04x0.043x0.097
Ambient Air Temperature (°C ) Operation -25 to +70, Storage -40 to +85
Actuator Type Joystick without latching function
Bezel Material Chrome Metal
Illumination Non-illuminated
Function Momentary
Sub-Function 4-position
Degree of Protection Front IP66, Front IP67, Front IP69K
Enclosure Type NEMA Type1, Type12, Type13, Type4, Type4X
Mechanical Durability (million) 0.5
RoHS Status Following EU Directive 2011/65/EU and Amendment 2015/863 July 22, 2019
RoHS Date 0635 4
RoHS Information 2CMT2015-005452
Container Package Level 1 (WxLxH) (m) 0.11x0.15x0.048
Container Information (Package Level 1 EAN) 7320500375747
Object Classification Code S
eClass V11.0 : 27371404
UNSPSC 39122227
Color Black
Berat (Kg) 0.2
Tanggal Produk Terdaftar 05 December 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The MJS6-60B Joystick is: 4-position - Joystick without latching function - Black - Non-illuminated - Chrome Metal - No contact block
This Joystick is part of ABB's modular plastic range, the most versatile range with a high level of flexibility and market-leading electrical ratings. Engineered for total reliability, longer lifetime, and highest mechanical durability. Self-cleaning contacts ensure reliable operation without the need for maintenance, increasing uptime. A high degree of protection guarantees reliability in extreme environments. The innovative design simplifies the entire process, from selection to easy and quick, tool-free installation. The perfect solution for every application.

Dokumentasi Produk

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait