Mitutoyo Gauge Block Steel Set 516-950-10 1set(76pcs)
Rp33.999.900
Persediaan
Spesifikasi Produk
| Model Number | 516-950-10 |
|---|---|
| Unit | 1set(76pcs) |
| Tolerance (mm) | +/-0.00010 |
| Range (mm) | 1.005-100 |
| Material | Steel |
| Grade | Grade 0 |
| Qty per Set | 76 EA |
| Standard | JIS |
| Size (mm) | 1.005 1.01-1.49 0.5-9.5 10-40 50-100 |
| Manufacturing Number | 516-950-10 |
| Dimension Unit (mm) | 190x320x65 |
| Type | Rectangular Set |
| Berat (Kg) | 1.2 |
| Tanggal Produk Terdaftar | 02 December 2022 |
| Terakhir Diperbaharui | 21 January 2026 |
Informasi Produk
Deskripsi
GAGE BLOCK SET STEEL (76)0 516-950-10 adalah alat yang digunakan untuk standar kalibrasi alat ukur. Alat ini digunakan untuk dasar pengukuran saat mengukur benda kerja sehingga menghasilkan k epresisian yang tinggi terhadap nilai pengukuran benda kerja. Alat ini mempunyai ukuran yang bervariasi sehingga dapat dilakukan kalibrasi ses uai dengan kebutuhan yang diperlukan. Gauge block set besi ini di gunakan untuk kalibrasi ukuran 1.005-100 MM. Gauge block set besi sering digunakan di industri, pabrik, atau bengkel.
Type : Rectangular Set
BENEFIT :
Mitutoyo provides a wide selection of boxed sets of gauge blocks to meet the various needs of industry.
Selecting the best set, or sets, to acquire usually depends on the accuracy required by the target applications, the level of convenience desired (larger sets offer more combination possibilities) and the
environmental conditions in which they will be used.
Type : Rectangular Set
BENEFIT :
Mitutoyo provides a wide selection of boxed sets of gauge blocks to meet the various needs of industry.
Selecting the best set, or sets, to acquire usually depends on the accuracy required by the target applications, the level of convenience desired (larger sets offer more combination possibilities) and the
environmental conditions in which they will be used.
Description
The Mitutoyo Metric Rectangular 1mm Base Gage Block Sets are available in different grades, sizes and steps, offering exceptional precision and stability for calibration and manufacturing traceability. Mitutoyo’s innovative lapping technique makes our gage blocks some of the most accurate and trusted instruments in the world, featuring exceptional flatness and ideal surface roughness. The Mitutoyo steel gage blocks are constructed of high-carbon, high-chrome steel while our CERA gage blocks are made of ceramic materials with superior surface qualities and corrosion resistance.
Feature
High Quality Material From Steel/Ceramicwith Suffix Number Contain Grad e and Standard
Include Inspection Certificate
Completed with wood packaging
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/ckS034677452-1.jpg)