Mitutoyo Gauge Block Steel Set 516-459-10 1set(47pcs)
Rp32.999.900
Persediaan
Spesifikasi Produk
| Model Number | 516-459-10 |
|---|---|
| Unit | 1set(47pcs) |
| Tolerance (mm) | +/-0.00016 |
| Range (mm) | 1.005-100 |
| Material | Steel |
| Grade | Grade 1 |
| Qty per Set | 47 EA |
| Standard | JIS |
| Size (mm) | 1.005 1.01-1.09 1.1-1.9 1-24 25-100 |
| Manufacturing Number | 516-459-10 |
| Dimension Unit (mm) | 160x320x65 |
| Type | Square Set |
| Berat (Kg) | 1.2 |
| Tanggal Produk Terdaftar | 02 December 2022 |
| Terakhir Diperbaharui | 21 January 2026 |
Informasi Produk
Deskripsi
GAGE BLOCK SET (47) 1 516-459-10 adalah alat yang digunakan untuk standar kalibrasi alat ukur. Alat ini digunakan untuk dasar pengukuran saat mengukur benda kerja sehingga menghasilkan kepres isian yang tinggi terhadap nilai pengukuran benda kerja. Alat ini memp unyai ukuran yang bervariasi sehingga dapat dilakukan kalibrasi sesuai d engan kebutuhan yang diperlukan. Gauge block set ini digunakan un tuk kalibrasi ukuran 1.005-100 MM. Gauge block set sering digunak an di industri, pabrik, atau bengkel.
Type : Square Set
BENEFIT :
A wide choice is provided to best match the target applications:sets containing from 2 to 112 blocks are available. The wear to a frequently used square gauge block set can be drastically reduced byusing tungsten carbide wear
blocks on the ends of a stack.
There are two available, of nominal dimension 1mm and 2mm. These blocks are much morewear-resistant than steel blocks, and they also absorb most of the wearthat would other w ise occur to the blocks in the set due to contact,
and there fore maxi mize the set's longevity. Wear blocks are relativelyin expensive and can be readily discarded when no longerserviceable.
To achieve maximum protection, the same face of each wearblock shoul d always be wrung to a set block, so the opposite, wearing ,face nev er touches a set block.
Type : Square Set
BENEFIT :
A wide choice is provided to best match the target applications:sets containing from 2 to 112 blocks are available. The wear to a frequently used square gauge block set can be drastically reduced byusing tungsten carbide wear
blocks on the ends of a stack.
There are two available, of nominal dimension 1mm and 2mm. These blocks are much morewear-resistant than steel blocks, and they also absorb most of the wearthat would other w ise occur to the blocks in the set due to contact,
and there fore maxi mize the set's longevity. Wear blocks are relativelyin expensive and can be readily discarded when no longerserviceable.
To achieve maximum protection, the same face of each wearblock shoul d always be wrung to a set block, so the opposite, wearing ,face nev er touches a set block.
Description
The Mitutoyo Metric Rectangular 1mm Base Gage Block Sets are available in different grades, sizes and steps, offering exceptional precision and stability for calibration and manufacturing traceability. Mitutoyo’s innovative lapping technique makes our gage blocks some of the most accurate and trusted instruments in the world, featuring exceptional flatness and ideal surface roughness. The Mitutoyo steel gage blocks are constructed of high-carbon, high-chrome steel while our CERA gage blocks are made of ceramic materials with superior surface qualities and corrosion resistance.
Feature
Several unique characteristicsKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/ahS034677377-1.jpg)