GAGE BLOCK STEEL 7.7MM 0 611851-021 adalah alat yang digunakan untuk standar kalibrasi alat ukur. Alat ini digunakan un tuk dasar pengukuran saat mengukur benda kerja sehingga menghasilkan kep resisian yang tinggi terhadap nilai pengukuran benda kerja. Kelebihan alat ini adalah tingkat kepresisian dan akurasi yang tinggi sehingga da pat diandalkan untuk pengukuran yang sangat presisi. Gauge block besi ini digunakan untuk kalibrasi ukuran 7.7 MM. Gauge block besi sering digunakan di industri, pabrik, atau bengkel.
Type : Rectangular
BENEFIT :
If using only one length repeatedly, it is a good idea to purchase individual gauge blocks.
Nominal sizes which are not included in the chart below can be supplie d custom-made on request.
Each Grade K gauge block to ISO/DIN/ JIS, BS or ASME standard is supplied with a Certificate of Calibration which certifies that the gauge block was calibrated by interferometry.
Mitutoyo Gauge Block 611851-021 7.7mm 1pc
Rp749.900
Persediaan
Spesifikasi Produk
| Model Number | 611851-021 |
|---|---|
| Unit | 1pc |
| Size (mm) | 7.7 |
| Tolerance (mm) | +/-0.00010 |
| Nominal Length (mm) | 6-10 (3inch-4inch) |
| Range (mm) | 7.7 |
| Dimension Unit (cm) | 10x10x10 |
| Material | Steel |
| Grade | Grade 0 |
| Qty per Set | 1 EA |
| Standard | JIS |
| Manufacturing Number | 611851-021 |
| Type | Rectangular Individual |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 02 December 2022 |
| Terakhir Diperbaharui | 21 January 2026 |
Informasi Produk
Deskripsi
Description
Mitutoyo provides a wide selection of boxed sets of gauge blocks to meet the various needs of industry. Selecting the best set, or sets, to acquire usually depends on the accuracy required by the target applications, the level of convenience desired (larger sets offer more combination possibilities) and the environmental conditions in which they will be used
Feature
High Quality Material From Steel/Ceramicwith Suffix Number Contain Grad e and Standard
Include Inspection Certificate
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||