Mitutoyo Digital Depth Gage 571-203-30 300/0.01mm 1pc

Rp8.199.900
Persediaan

Spesifikasi Produk

Model Number 571-203-30
Unit 1pc
Size (mm) 300/0.01
Display (mm) LCD, Character Height 11
Data Output Yes
Range (mm) 0-300
Display LCD, Character Height 9 mm (150/200/300 mm), 10 mm (>300 mm)
Maximum Response Speed Unlimited
Battery Life Approx. 5 Years
Units Metric
Origin (ABS-Zero) Yes
Low Voltage Alarm Yes
On/Off Yes
Mass (g) 310
Maximum Permissible Error E MPE (mm) +/- 0,03
Base (WxT) (mm) 100x6
ZERO/ABS Yes
Type Digital / Digimatic Depth Gage
Berat (Kg) 0.3
Tanggal Produk Terdaftar 02 December 2022
Terakhir Diperbaharui 15 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stable depth measurement with digital display up to 0.01 mm. ABS type with absolute origin. The VDS-AX/P has an even base (sliding surface) and achieves a firm and comfortable base operation. There is an output terminal for measurement data, and a statistical process control system and measurement system can be configured. A span can be attached. It is a product that can use the re-proofreading service that allows you to quickly and easily request proofreading and delivery of existing products online. For more information, please check the recalibration service category.
- We do not deliver to private residences (single-family homes or apartment complexes).
- For unaccompanied items, if ordered by cash on delivery, the item will be shipped the next day or later.
- Products with proofs cannot be canceled after ordering.
- Products with proofreading documents and traceability system diagrams can only be ordered online.
- Applicable documents are included only with products whose part number includes (JCSS calibration book included), (general calibration book/traceability system diagram included), or (calibration book/traceability system diagram included).
- Products with calibration certificates include Mitutoyo calibration certificate with traceability system diagram, which is calibrated by the manufacturer, and calibration calibration certificate by calibration company, with traceability system diagram, which is calibrated at calibration points based on ISO91 quality management system. Comes with a traceability system diagram.
- Maximum allowable error is based on maximum allowable error/EMPE.
- The maximum permissible error is the maximum permissible error. »EMPE is a term (notation) in JIS B 7517-2 18 revised based on ISO/TR 14253-6:2 12.
- Products that include (JCSS calibration certificate included) in the product number require the user's name and official address to be written on the ordering document.
- Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
Feature
Large character height makes measurements easy to read.
Exceptional battery life.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait