Mitutoyo Digital Caliper Blade (Jangka Sorong) 573-734-20 6inch/0.001inch 1pc

#Nomor SKU S034669969
Wishlist
Rp7.299.900
Persediaan

Spesifikasi Produk

Model Number 573-734-20
Unit 1pc
Size (inch) 6/0.001
Graduation (inch/mm) 0,0005/0,01
Display (mm) LCD, Character Height 9
Type Digital
Maximum Response Speed Unlimited
Units Inch/Metric
Range (inch/mm) 0-6/0-150
Thumb Roller Yes
Max. Permissible Error E MPE (inch) ±0.001
Max. Permissible Error S MPE (inch) ±0.002
Origin (ABS-Zero) Yes
Auto Power OFF (After 20 Min. Non Use) Yes
Low Voltage Alarm Yes
Battery Life (years) Approx. 5 (Under Normal Use)
Data Output Yes
Berat (Kg) 0.8
Tanggal Produk Terdaftar 02 December 2022
Terakhir Diperbaharui 21 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A Mitutoyo waterproof digital caliper suitable for use in the presence of coolant or cutting oil. Equipped with special thin-ended jaws for outside measurement. ABSOLUTE System scale for error free, high-speed measurement. SPC data output.
Feature
Features
- Narrow tip jaws fit into very small grooves and tracks, making many previously difficult outside measurement far easier to obtain.
- The OD measuring faces are carbide-tipped.
- With depth bar.
- With SPC data output
- Supplied in fitted

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan