Havit Wireless Mouse HV-MS989GT without Postel Grey 1unit
Rp189.900
Persediaan
Spesifikasi Produk
| Model Number | HV-MS989GT |
|---|---|
| Unit | 1unit |
| Wireless Technology (GHz) | 2.4 |
| Wireless Distance (m) | 8 |
| Dimensions (mm) | 104x58x37 |
| Number of Keys | 4 |
| Resolution (dpi) | 800-1600 |
| Key Life (times) | 1000000 |
| Power Supply | 1 x AA(Alka batteries are recommended) |
| Color | Grey |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 28 November 2022 |
| Terakhir Diperbaharui | 15 January 2026 |
Informasi Produk
Description
This 2.4 G wireless mouse is ideal for all desktop and laptop computer. its effective working distance of up to 8 meters can reduce the interference with other wireless mouse. It is more accurately positioned to meet the need of game players. It has adjustable resolution feature: 800- 1600dPI with an Intelligent connectivity. Just plug, play and enjoy!
Feature
WIRELESS MOUSEAdvanced 2.4GHz wireless technology.
Multiple 1000/1600 DPI solutions to choose when using the mouse.
Built-in auto sleep function.
Easy to install, plug and play.
MINI receiver can be hidden inside the mouse, very convenient and portable.
Bright colors for option
System supported: windows
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan