AOC Monitor (Layar Display) E970SWN 18.5inch 1unit

#Nomor SKU S034649459
Wishlist
Rp1.799.900
Persediaan

Spesifikasi Produk

Model Number E970SWN
Unit 1unit
Screen Size (inch) 18.5
LCD Panel Type TN
Panel Resolution 1366x768
Display Colors 16.7 M
Vesa Wallmount 100x100
Aspect Ratio 16:9
Effective Viewing Area (mm) 409.8x230.4
Contrast Ratio 20M:1
Pixel Pitch (mm) 0.3
Viewing Angle (°) 90/65
OSD Languages English, French, German, Czech, Russian, Kroatian, Chinese (traditional), Chinese (simplified), Spanish, Portuguese, Italian, Dutch, Swedish, Finnish, Polish, Japanese, Ukranian, Turkish, Korean
Scanning Frequency 30 - 80kHz (H) / 50 -76Hz (V)
Tilt (°) -5/15
Power (W) Mode on 10.52 (typical) (EnergyStar test method), Standby mode 0.14 (typ.), Off mode 0.08
Power Supply (V/Hz) 100-240 AC/50-60
Dimensions Product (mm) with stand 47.68x437.37x271.6, without stand 102x490x345
Berat (Kg) 2.8
Tanggal Produk Terdaftar 25 November 2022
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Screen tearing, motion blur and ghosting effects are some of the most annoying problems competitive gamers can face during extensive gaming sessions. With a refresh rate of 240 Hz, Adaptive-Sync technology and a response time of only 1 ms, the 25” premium

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan