Kodak Alaris Scanner S2060W 1unit
Rp17.999.900
Persediaan
Spesifikasi Produk
| Model Number | S2060W |
|---|---|
| Unit | 1unit |
| Throughput Speeds | 60ppm / 120ipm |
| Electrical Requirements (V/Hz) | 100-240/50-60 |
| File Format Outputs | BMP, JPEG, Single-page TIFF, Microsoft Excel, Microsoft Word, Multipage TIFF, PDF, Text searchable PDF, PNG, RTF |
| Image Output Resolution Options (dpi) | Up to 1200 |
| Operating Temperature (°C) | 10-35 (50-95°F) |
| Operator Control Panel | 3.5inch (89mm) graphical color touchscreen LCD with operator control buttons |
| Power Consumption (W) | Running: less than 36; Sleep Mode: less than 5.0; Standby: less than 0.5 |
| Recommended Daily Volume (page/day) | Up to 9000 |
| Recommended PC Configuration | Minimum PC configuration with scanning application: Intel Core i3 processor or faster, at least 4 GB RAM (Microsoft Windows) |
| Scanning Technology | Dual RGB LED Illumination CIS (CMOS); Grayscale output bit depth is 256 levels (8-bit); color output bit depth is 24 bits (8x3); color capture bit depth is 48 bits (16x3) |
| Operating Humidity | 15% - 80% RH |
| Feeder Capacity | Up to 80sheets of 80g/m² (20lb.) paper |
| Paper Weight (g/m²) | 27-433 (7.2-160 lb.) paper |
| Connectivity | USB 3.2 Gen 1x1; USB 2.0 compatible; Wireless Network 802.11 b/g/n and 10/100 Ethernet |
| Maximum Document Size (mm) | 216x3000 (8.5x118in.) |
| Minimum Document Size (mm) | 52x52 (2.05x2.05in.) |
| Paper Thickness (mm) | Hard card thickness up to 1.25 (0.05 in.) |
| Maximum Optical Resolution (dpi) | 600 |
| Acoustical Noise (dB(A)) | Off or Ready mode: < 20; Scanning: <50 |
| Dimensions (WxHxD) (mm) | Not including input tray and output tray : 312x182.5x204; with Input Tray: 312x231.6x269 |
| Berat (Kg) | 3.5 |
| Tanggal Produk Terdaftar | 22 November 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The KODAK S2060w Scanner with built-in networking lets your team capture the information needed with superior image quality and data accuracy. It is the perfect desktop scanning solution that multiple people can share and get information into your busines
Feature
Intuitive User DisplayStart up faster and stay productive with ease-of-use features. Install preconfigured settings in seconds using the award-winning Easy Setup feature. The intuitive color displays make scanning quick and easy. Save up to 20 job setups and destinations with one-touch scanning.
Active Feed Technology
Keep working without worrying about jams, thanks to a paper path built for exceptional reliability. Active Feed automatically jogs pages to avoid misfeeds. Maintain maximum uptime with SurePath Paper Handling. Controlled Output stacking neatly places pages in the output tray.
Wi-Fi and Ethernet Connectivity
Place the scanner wherever needed, with or without the need of a USB cable. Wi-Fi and Ethernet connectivity allows you to connect the scanner to your office network to suit your business needs. Secures your scans over a network with HTTPS, WPA Enterprise, and TLS encryption standards.
Embedded Image Processing
Save money at all steps in the scanning process, with innovation that takes out overhead costs. Embedded Image Processing delivers crisp, high-quality images at full speed without depending on a super-powered PC. Intelligent features help reduce manual pre- and post-scan tasks.
Optical Character Recognition
Get the right information the first time, with Optical Character Recognition read rates that are 10% more accurate than competitive devices. Perfect Page technology delivers superior image quality with 30+ enhancements automatically for more accurate image extraction.
Integrate Directly into Business Processes
Deliver information exactly where it needs to go, in the right format. Your documents can go anywhere you need: local or network folders, FTP, cloud destinations like SharePoint, or other ECM systems. Advanced capture software and our partners can help you extract data from documents and integrate it directly into business processes.
Ready for passports or small delicate documents
The S2000 Series is designed to ‘dock' on top of the KODAK Passport Flatbed Accessory, offering a quick and easy solution for scanning passports, ID cards and other small, fragile documents. You don't need another power cord or USB port on your host PC. Thanks to seamless TWAIN and ISIS-driver integration there is no need to use multiple scanner drivers.
Fit into any Business Environment
Integrates easily with existing business applications using standard drivers. Or use the RESTful Web API to integrate your business app or application to the scanner directly without the need for a driver.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan