ZHANLIDA Lem Jelly T7000 Black 110ml 1pc
Rp39.900
Persediaan
Spesifikasi Produk
| Model Number | T7000 |
|---|---|
| Unit | 1pc |
| Volume (ml) | 110 |
| Color | Black |
| Solid Content (%) | 30-35 |
| Cured Hardness | 65-80B |
| Concentration/Viscosity (mPa.s) | 4800 |
| Temperature Range (°C) | -35 to +90 |
| Curing Time (minute) | 3-6 |
| Full Dry Time (hour) | 24-48 |
| Storage Temperature (°C) | Stored in a cool place a maximum of 18 - 29 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 18 November 2022 |
| Terakhir Diperbaharui | 08 December 2025 |
Informasi Produk
Description
T-7000 Contact adhesive can be used on many materials but Zhanlida recommend it as the staple choice for cellphone repair, tablet repair when you need adhesive with black color, its solid content, curing time and viscosity make it a great strong adhesive.
Feature
- Water resistant- No powder residue
- Black colour
- Precision applicator with pin-in-lid design to prevent blockage.
- Quick and easy to clean overspill
- Quick cures in 3-5 minutes (depending on material)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/ZHANLIDA%20Lem%20Jelly/ZHANLIDA%20Lem%20Jelly%20T7000%20Black%20110ml%201pc/09S034613009-1.jpg)