Ebara Self-Priming Pump 150 SQPB Untuk Pertanian 1unit

#Nomor SKU S034610497
Wishlist
Rp42.999.900
Persediaan

Spesifikasi Produk

Model Number 150 SQPB
Unit 1unit
Liquid Name River Water & Fresh Water
Temperature (°C) 0-40
Rotation Counter clock wise when viewed from drive end
Casing Material Cast Iron
Impeller Material Cast Iron
Shaft Material Carbon Steel
Impeller Construction Semi Open
Stuffing Box Packing
Bearing Type Sealed Ball Bearing
Berat (Kg) 131.0
Tanggal Produk Terdaftar 16 November 2022
Terakhir Diperbaharui 08 October 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Pompa belum termasuk motor
Feature
1. No priming is required excepting for initial use.
2. Special designed casing provides very rapid priming for extended piping.
3. Maintenance is facilitated due to packing type.
4. Water mixed with a little sand or mud can be pumped up due to semi - open impeller design.
5. Easy installation with engine for belt driven due to c.c.w rotation.
Use
1. Irrigation
2. Sprinklers
3. Drainage

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan