Ebara Self-Priming Pump 100 SQPB Untuk Pertanian 1unit
Rp19.999.900
Persediaan
Spesifikasi Produk
| Model Number | 100 SQPB |
|---|---|
| Unit | 1unit |
| Liquid Name | River Water & Fresh Water |
| Temperature (°C) | 0-40 |
| Rotation | Counter clock wise when viewed from drive end |
| Casing Material | Cast Iron |
| Impeller Material | Cast Iron |
| Shaft Material | Carbon Steel |
| Impeller Construction | Semi Open |
| Stuffing Box | Packing |
| Bearing Type | Sealed Ball Bearing |
| Berat (Kg) | 43.0 |
| Tanggal Produk Terdaftar | 16 November 2022 |
| Terakhir Diperbaharui | 08 October 2025 |
Informasi Produk
Deskripsi
Pompa belum termasuk motor
Feature
1. No priming is required excepting for initial use.2. Special designed casing provides very rapid priming for extended piping.
3. Maintenance is facilitated due to packing type.
4. Water mixed with a little sand or mud can be pumped up due to semi - open impeller design.
5. Easy installation with engine for belt driven due to c.c.w rotation.
Use
1. Irrigation2. Sprinklers
3. Drainage
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan