Ebara Pompa Sentrifugal 100 X 80 FSHA With Mechanical Seal 1unit
Rp21.999.900
Persediaan
Spesifikasi Produk
| Model Number | 100 X 80 FSHA |
|---|---|
| Unit | 1unit |
| Liquid Name | Clean Water |
| Temperature (°C) | Below 80 |
| Maximum Working Pressure (bar) | 10 |
| Shaft Seal Construction | Mechanical Seal |
| Casing Material | Cast Iron |
| Impeller Material | Bronze Casting |
| Shaft Material | 403 Stainless Steel |
| Seal Material | Ceramic/Carbon/NBR |
| Berat (Kg) | 62.0 |
| Tanggal Produk Terdaftar | 15 November 2022 |
| Terakhir Diperbaharui | 08 October 2025 |
Informasi Produk
Deskripsi
Pompa belum termasuk motor
Feature
1. Easy removal and maintenance, BPO (Back Pull Out) system allows all rotating element to be removed without disconnecting suction and discharge pipework.2. Top centerline dischargen foot support under casing for maximum resistance to misalignment and distorsion from pipe loads.
3. Non-overload design to ensure stable performance for all applications.
4. Wide range application with flow capacity up to 22m3/min.
5. Higher working pressure up to 16 Bar.
Use
1. Industrial use2. Water supply
3. Hot and cold water supply
4. For swimming pool
5. Spinkling
6. Air-conditioning
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan