Ebara Pompa Sentrifugal 80 x 65 FSGA With Mechanical Seal 1unit

#Nomor SKU S034605776
Wishlist
Rp15.999.900
Persediaan

Spesifikasi Produk

Model Number 80 x 65 FSGA
Unit 1unit
Liquid Name Clean Water
Temperature (°C) Below 80
Maximum Working Pressure (bar) 10
Shaft Seal Construction Mechanical Seal
Casing Material Cast Iron
Impeller Material Bronze Casting
Shaft Material 403 Stainless Steel
Seal Material Ceramic/Carbon/NBR
Berat (Kg) 39.0
Tanggal Produk Terdaftar 15 November 2022
Terakhir Diperbaharui 08 October 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Pompa belum termasuk motor
Feature
1. Easy removal and maintenance, BPO (Back Pull Out) system allows all rotating element to be removed without disconnecting suction and discharge pipework.
2. Top centerline dischargen foot support under casing for maximum resistance to misalignment and distorsion from pipe loads.
3. Non-overload design to ensure stable performance for all applications.
4. Wide range application with flow capacity up to 22m3/min.
5. Higher working pressure up to 16 Bar.
Use
1. Industrial use
2. Water supply
3. Hot and cold water supply
4. For swimming pool
5. Spinkling
6. Air-conditioning

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan