Orientalmotor Reversible Motor 3RK15JC Series 3RK15JC-15 1pc
Rp2.999.900
Persediaan
Spesifikasi Produk
| Model Number | 3RK15JC-15 |
|---|---|
| Unit | 1pc |
| Mounting Angle Dimension (mm) | 70 |
| Capacitor | Product name: CH18BFAUL, Capacitance: 1.8μF, Rated voltage: 450VAC |
| Overheat Protector Type | Thermal protector (automatic reset type) |
| Shaft Material | Iron |
| Electromagnetic Brake | None |
| Output Power (W) | 15 |
| Starting Torque (Motor Shaft) (mN.m) | Single-phase 200V/50Hz: 95; Single- phase 200V/60Hz: 95 |
| Rated Torque/Rated Speed (Motor Shaft) (mN.m/(rpm)) | Single-phase 200V/50Hz: 120/1210; Single-phase 200V/60Hz: 95/1520 |
| Reduction Ratio | 15 |
| Rotation Speed when Gearhead is Attached (rpm) | Single-phase 200V/50Hz: 100; Single-phase 200V/60Hz: 120 |
| Allowable Torque of Gearhead Output Shaft (N m) | Single-phase 200V/50Hz: 1.6; Single- phase 200V/60Hz: 1.3; |
| Allowable Moment of Inertia J (kg.m²) | 180x10ˉ⁴ (at momentary stop: 31.5x10ˉ⁴) |
| Type | Lead |
| Shaft/Gear Type | Parallel shaft Combination type |
| Time Rating (hour) | 0.5 |
| Direction of Rotation | Same direction as motor |
| Voltage/Frequency/Current (V/Hz/A) | Single phase 200/50/0.209; Single phase 200/60/0.240 |
| Berat (Kg) | 1.7 |
| Tanggal Produk Terdaftar | 07 November 2022 |
| Terakhir Diperbaharui | 23 September 2025 |
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan