Orientalmotor Motor with Electromagnetic Brake 5RK90GCM Series 5RK90GCM-6 1pc

#Nomor SKU S034546468
Wishlist
Rp6.899.900
Persediaan

Spesifikasi Produk

Model Number 5RK90GCM-6
Unit 1pc
Mounting Angle Dimension (mm) 90
Capacitor Product name: CH60BFAUL, Capacitance: 6.0μF, Rated voltage: 450VAC
Overheat Protector Type Thermal protector (automatic reset type)
Shaft Material Iron
Electromagnetic Brake Yes
Output Power (W) 90
Starting Torque (Motor Shaft) (mN.m) Single-phase 220V/50Hz: 655; Single- phase 230V/50Hz: 720
Rated Torque/Rated Speed (Motor Shaft) (mN.m/(rpm)) Single-phase 220V/50Hz: 710/1220; Single-phase 230V/50Hz: 710/1220
Reduction Ratio 6
Rotation Speed when Gearhead is Attached (rpm) Single-phase 220V/50Hz: 250; Single-phase 230V/50Hz: 250
Allowable Torque of Gearhead Output Shaft (N m) Single-phase 220V/50Hz: 3.8; Single- phase 230V/50Hz: 3.8;
Allowable Moment of Inertia J (kg.m²) Instantaneous stop: 39.6x10ˉ⁴
Type Cable
Shaft/Gear Type Parallel shaft Combination type
Time Rating (hour) 0.5
Direction of Rotation Same direction as motor
Electromagnetic Brake Part Model Non-excitation actuation type
Electromagnetic Brake (V/Hz/A/W) Single phase 220/50/0.04/6; Single phase 230/50/0.04/6;
Voltage/Frequency/Current (V/Hz/A) Single phase 220/50/0.77; Single phase 230/50/0.78
Electromagnetic Brake Static Friction Torque (Motor Shaft) (mN.m) 500
Berat (Kg) 5.4
Tanggal Produk Terdaftar 07 November 2022
Terakhir Diperbaharui 23 September 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan