Orientalmotor Motor with Electromagnetic Brake 5RK40JCM Series 5RK40JCM-60 1pc
Rp6.699.900
Persediaan
Spesifikasi Produk
| Model Number | 5RK40JCM-60 |
|---|---|
| Unit | 1pc |
| Mounting Angle Dimension (mm) | 90 |
| Capacitor | Product name: CH40BFAUL, Capacitance: 4.0μF, Rated voltage: 450VAC |
| Overheat Protector Type | Thermal protector (automatic reset type) |
| Shaft Material | Iron |
| Electromagnetic Brake | Yes |
| Output Power (W) | 40 |
| Starting Torque (Motor Shaft) (mN.m) | Single-phase 200V/50Hz: 320; Single- phase 200V/60Hz: 320 |
| Rated Torque/Rated Speed (Motor Shaft) (mN.m/(rpm)) | Single-phase 200V/50Hz: 290/1320; Single-phase 200V/60Hz: 240/1600 |
| Reduction Ratio | 60 |
| Rotation Speed when Gearhead is Attached (rpm) | Single-phase 200V/50Hz: 25; Single-phase 200V/60Hz: 30 |
| Allowable Torque of Gearhead Output Shaft (N m) | Single-phase 200V/50Hz: 15.0; Single-phase 200V/60Hz: 12.4; |
| Allowable Moment of Inertia J (kg.m²) | Instantaneous stop: 2750x10ˉ⁴ |
| Type | Cable |
| Shaft/Gear Type | Parallel shaft Combination type |
| Time Rating (hour) | 0.5 |
| Direction of Rotation | Motor and opposite direction |
| Electromagnetic Brake Part Model | Non-excitation actuation type |
| Electromagnetic Brake (V/Hz/A/W) | Single phase 200/50/0.04/6; Single phase 200/60/0.04/6; |
| Voltage/Frequency/Current (V/Hz/A) | Single phase 200/50/0.39; Single phase 200/60/0.46 |
| Electromagnetic Brake Static Friction Torque (Motor Shaft) (mN.m) | 200 |
| Berat (Kg) | 4.7 |
| Tanggal Produk Terdaftar | 07 November 2022 |
| Terakhir Diperbaharui | 23 September 2025 |
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan