Orientalmotor Induction Motor World K Series for Asia 2IK6GN-SW2L 1pc
Rp1.299.900
Persediaan
Spesifikasi Produk
| Model Number | 2IK6GN-SW2L |
|---|---|
| Unit | 1pc |
| Output Power (W) | 6 |
| Starting Torque (Motor Shaft) (mN.m) | Three-Phase 200V/60Hz: 41; Three-Phase 220V/60Hz: 41 |
| Frame Size (mm) | 60 |
| Overheat Protection Device Type | Impedance protected |
| Type | Lead Wire Type |
| Standard | GB |
| CE marking | Affixed |
| Shaft/Gear Type | Pinion Shaft Type |
| Speed When Gearhead Is Attached | Depends on the combination gear head. |
| Permissible Torque When Gearhead Is Attached | Depends on the combination gear head. |
| Allowable Load of Inertia J | Depends on the combination gear head. |
| Rotation Direction | Depends on the combination gear head. |
| Time Rating | Continuous |
| Voltage/Frequency/Current (V/Hz/A) | Three-phase 200/60/0.072; Three-phase 220/60/0.076 |
| Berat (Kg) | 1.5 |
| Tanggal Produk Terdaftar | 04 November 2022 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Description
Accessory: Motor, Operating Manual;
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan