Orientalmotor Cooling Module AC Type C-EMU1238-GEFBG-1 Beige 1pc
Rp2.699.900
Persediaan
Spesifikasi Produk
| Model Number | C-EMU1238-GEFBG-1 |
|---|---|
| Unit | 1pc |
| Size (mm) | 161x158 |
| Voltage/Frequency/Current/Input (V/Hz/A/W) | Single phase 100-240/50/0.09/5.2 ; Single phase 100-240/60/0.09/5.2 |
| Type | finger guard unit |
| Working Voltage Range (%) | ±10 |
| Rotation Speed (rpm) | 2910 |
| Maximum Air Volume (m³/minute) | 2 |
| Color | Beige |
| Maximum static pressure (Pa) | 78 |
| Noise Level (dB) | 43(A) |
| Material | Cover, frame Polycarbonate (flame retardant grade: V-0)filter mediapolyester/modacrylic; Built-in fanfan framePBT (flame retardant grade: V-0)wings; Polyphenylene oxide (flame retardant grade: V-1)Finger guardIron wire |
| Degree of Protection | IP2X specification |
| Burnout Protection | Built-in burnout prevention circuit |
| Cooling Form | Discharge type |
| Installed Fan Size (mm) | 120-38 thickness |
| Number Of Installed Fans | 1 |
| Installed Fan Type | Low power AC fan |
| Filter | With filter |
| Media Type | For IP2X specifications |
| Panel Color | Beige |
| Filter Media Dust Removal Rate | 0.63 |
| Berat (Kg) | 1.3 |
| Tanggal Produk Terdaftar | 04 November 2022 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Description
Accessories: Control panel fan unit, power connection plug cord (1m), mounting screw set (tapping screw, speed nut), instruction manual
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan