Orientalmotor Brushless DC Motor BLE23S200S Series AC Type BLE23S200S-3 1pc

#Nomor SKU S034465622
Wishlist
Rp9.499.900
Persediaan

Spesifikasi Produk

Model Number BLE23S200S-3
Unit 1pc
Allowable Torque (N m) 6 (0.5-15r/min); 5.4 (20r/min)
Rated Torque Motor Shaft (N m) 0.1
Rated Rotation Speed Motor Shaft (rpm) 3000
Starting Torque Motor Shaft (N m) 0.2
Included Cable (m) 3
Rated Output Power (W) 30
Power Supply Input Rated Voltage (V) Three-Phase 200-240AC
Power Supply Rated Input Frequency (Hz) 50/60
Power Supply Input Rated Input Current (A) 0.45
Power Supply Input Maximum Input Current (A) 1.2
Permissible Load Inertia J (kg.m²) 5000x10ˉ⁴
Speed Regulation (Load) ±0.5% max.: Conditions 0-rated torque, rated speed, rated voltage, normal temperature
Frame Size (mm) 60
Speed Setting Method Select one of the following methods.;Internal speed potentiometer;External speed potentiometer (included) : PAVR-20KZ (20 kΩ, 1/4 W);External DC voltage : 0-5 VDC or 0-10 VDC, 1 mA min.
Rotor Inertia J (kg.m²) 0.087x10ˉ⁴
Speed Range (rpm) 0.5-20
Gear Ratio 200
Electromagnetic Brake Without
Shaft/Gear Type Combination Type Parallel Shaft Gearhead
CE marking Affixed
Berat (Kg) 2.1
Tanggal Produk Terdaftar 03 November 2022
Terakhir Diperbaharui 23 September 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Accessory: Motor, Control Circuit, Gearhead, Extension Cable (3 m), External Speed Potentiometer (with signal line), Mounting Screws, Parallel Key, Operating Manual;
Component Name: BLEM23-GFS (Motor); GFS2G200 (Gearhead); BLED3S (Control Circuit)

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan