Orientalmotor Brushless DC Motor BLE23S200S Series AC Type 1pc

#Nomor SKU S034465592
Wishlist
Rp8.999.900
Persediaan

Spesifikasi Produk

Model Number BLE23S200S
Unit 1pc
Mounting Angle Dimension (mm) 60
Rated Output Power (W) 30
Allowable Moment of Inertia J (kg.m²) 5000x10ˉ⁴
Rotation Speed Setting Method Depends on one of the following: Setting by internal speed setting device;Setting by external speed setting device (accessory): PAVR-20KZ (20 kΩ, 1/4 W);Setting by external DC voltage: 0 to 5 V DC or 0 to 10 V DC switching, 1 mA or more
Rotor Moment of Inertia J (kg.m²) 0.087x10ˉ⁴
Speed Control Range (rpm) 0.5-20
Reduction Ratio 200
Allowable Torque (N m) 6 (0.5-15r/min) ; 5.4 (20r/min)
Power Input Rated Voltage (V) Three-phase 200-240
Input Power Frequency (Hz) 50/60
Power Input Frequency Tolerance ±5%
Power Input Rated Input Current (A) 0.45
Power Input Maximum Input Current (A) 1.2
Rated Torque Motor Shaft (N m) 0.1
Rated Rotation Speed Motor Shaft (rpm) 3000
Acceleration/Deceleration Time (s) Setting by acceleration/deceleration time potentiometer: 0.2 to 15 (at 3000r/min no load)
Starting Torque Motor Shaft (N m) 0.2
Multi-Speed Setting Method 2nd speed: 1st speed by internal speed setting device and 1st speed by external speed setting device (20kΩ, 1/4W) or external DC voltage (0 to 5V DC or 0 to 10V DC)
Electromagnetic Brake None
Shaft/Gear Type Combination type parallel shaft gearhead
Berat (Kg) 1.8
Tanggal Produk Terdaftar 03 November 2022
Terakhir Diperbaharui 23 September 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Accessories: Motor, circuit, gearhead, external speed setting device (with signal wire), mounting screw, parallel key, instruction manual

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan