MOWILEX Waterproof 20kg WP02 WP 989 Pitch Black 1pc

Rp1.299.900
Persediaan

Spesifikasi Produk

Unit 1pc
Color WP 989 Pitch Black
Size (kg) 20
Suitable For Satin
Surfaces Water
Coverage ready to use (recommended). Layers 1: 10% (if needed), layers 2 - dst: don’t dilute
Application Tools Brush and roller
No. of Layers 2-3 Layers
Spread Rate 7-9 m2/Kg per layers
Paint Recoat Time (hour) 2
Berat (Kg) 21.0
Tanggal Produk Terdaftar 28 October 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
WP02 WATERPROOF is an advanced, high-tech waterproofing coating. It was developed specifically for Indonesia’s climate of extreme exposure to heat, UV and rain. We use the highest quality ingredients and apply innovative manufacturing techniques to achieve unmatched elasticity and overall performance. As a dual function product WP02 WATERPROOF provides true waterproofing while at the same time meeting your design needs as it is available in hundreds of colors.
Feature
- Water Proof
- Wide Coverage
- Elastis
- Weather & UV Resistant
- Strong Adhesive
- Ultra Low VOC

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan