MOWILEX Cat Interior Emulsion 20L Warna Pastel PC-016 Silky Cream 1pail
Rp1.999.900
Persediaan
Spesifikasi Produk
| Unit | 1pail |
|---|---|
| Color | PC-016 Silky Cream |
| Size (L) | 20 |
| Appearance | Matt |
| Solvent | Water |
| Dilution (%) | 20-30 for brush or roller, 30-40 for spray gun |
| Application Tools | Brush, roller and spray gun |
| No. of Layers | 2-3 Layers |
| Spread Rate (m²/L) | 11-13 per layers |
| Paint Recoat Time (hour) | 2 |
| Berat (Kg) | 21.0 |
| Tanggal Produk Terdaftar | 28 October 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
EMULSION is a high-grade interior paint with a contemporary matt finish, although it is washable. EMULSION has a luxurious appearance because it starts with our high-quality white base that has excellent coverage. To reach the desired colors, we then have add far more color pigments to achieve the desired colors. The richness of its colors allows decorators to make it a integral part of their design themes.
Feature
- Anti Bacterial- Easy to Clean
- Color Lock Technology
- Lead Free
- Fungus Algae Resistant
- Ultra-Low VOC
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/MOWILEX%20Cat%20Interior%20Emulsion%2020L/MOWILEX%20Cat%20Interior%20Emulsion%2020L%20Warna%20Pastel%20PC-016%20Silky%20Cream%201pail/pxS034424933-1.jpg)