MOWILEX Cat Interior Emulsion 20L Warna Standar E-108 Intrique 1pail

Rp1.999.900
Persediaan

Spesifikasi Produk

Unit 1pail
Color E-108 Intrique
Size (L) 20
Appearance Matt
Solvent Water
Dilution (%) 20-30 for brush or roller, 30-40 for spray gun
Application Tools Brush, roller and spray gun
No. of Layers 2-3 Layers
Spread Rate (m²/L) 11-13 per layers
Paint Recoat Time (hour) 2
Berat (Kg) 21.0
Tanggal Produk Terdaftar 28 October 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
EMULSION is a high-grade interior paint with a contemporary matt finish, although it is washable. EMULSION has a luxurious appearance because it starts with our high-quality white base that has excellent coverage. To reach the desired colors, we then have add far more color pigments to achieve the desired colors. The richness of its colors allows decorators to make it a integral part of their design themes.
Feature
- Anti Bacterial
- Easy to Clean
- Color Lock Technology
- Lead Free
- Fungus Algae Resistant
- Ultra-Low VOC

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan