Seagate EXOS 10E2400 HDD Enterprise ST600MM0039 600GB 1unit

#Nomor SKU S034338780
Wishlist
Rp9.699.900
Persediaan

Spesifikasi Produk

Model Number ST600MM0039
Unit 1unit
Capacity (gb) 600
Annualized Failure Rate (AFR) (%) 0.44
Idle Average Power (W) 3.4
Height (Max.) (mm) 15
Width (Max.) (mm) 70.1
Depth (Max.) (mm) 100.45
Cache, Multisegmented (MB) 128
Nonrecoverable Read Errors per Bits Read (Max.) 1 per 10E16
Spindle Speed (rpm) 10000
Sustained Transfer Rate (Outer to Inner Diameter) (MB/s) 250 to 130
Secure Download & Diagnostics (SD&D) and Instant Secure Erase Option Yes
12GB/s SAS Yes
Disks/Heads 1/2
External Transfer Rate (MB/s) 1200
Typical Op (A) (+5V/+12V) 0.46/0.40
Typical Operating (W) 7.1
Performance Efficiency Index (Idle W/GB) 0.0057
Berat (Kg) 1.0
Tanggal Produk Terdaftar 12 October 2022
Terakhir Diperbaharui 15 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Seagate® Exos® 10E2400 enterprise hard drives are the industry's fastest 10K- RPM drives, with capacities up to 2.4TB in a 2.5-inch form factor, and intended for traditional data centers where density, power consumption and data integrity are paramount.
Best-Fit Applications

Mission critical servers and external storage arrays
Database and online transaction process (OLTP) applications
Power- and space-constrained data centers
Green IT and drive-retirement cost reduction initiatives
Compliance and data security initiatives Migration from 3.5-inch drive systems to next-generation technology
Cost-effective alternative to higher- priced performance solutions
Peringatan
Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya. Produk yang diterima akan sesuai dengan informasi model number/part number yang tertera pada website.
Feature
The Perfect Match of High Capacity and High Performance
The high capacity and small 2.5-inch footprint of the Exos 10E2400 drive enables data centers to keep pace with data growth and optimize data center real estate. Exos 10E2400 delivers up to 2.4TB of high- performance data access for write-intensive applications. A single advanced format interface model lets you future-proof your storage infrastructure. The Seagate Enhanced Caching feature accelerates read and write I/O operations, preventing applications from slowing down under peak usage conditions. The latest 12Gb/s SAS interface provides improved scalability.

Maximize Storage Investments for the Long Haul
Exos 10E2400 offers Protection Information (PI) to help protect against data corruption,1 and Seagate PowerChoice™ technology for T10-compliant power management enables IT organizations to tailor systems for enhanced power consumption. RAID recovery is faster and safer with the help of the Seagate RAID Rebuild® technology option.

Industry-Leading Data Security Features
Seagate Secure™ SED and FIPS 140-2 government-grade models offer hardware-based security to help protect data-at-rest.2 With Instant Secure Erase, drive retirement is safe, fast and cost-effective. Seagate Secure models meet the NIST 800-88 media sanitization specification and support the Trusted Computer Group (TCG) standard.2

Exos 10E300 Enterprise Hard Drives
The industry's fastest 10K-RPM drives are also available in 300GB capacity and are a perfect choice for entry-level boot server applications.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan