Seagate EXOS X16 HDD Enterprise ST16000NM002G 16TB 1unit

#Nomor SKU S034338728
Wishlist
Rp35.999.900
Persediaan

Spesifikasi Produk

Model Number ST16000NM002G
Unit 1unit
Capacity (gb) 16000
Nonrecoverable Read Errors per Bits Read 1 sector per 10E15
Height (Max.) (mm) 26.11
Width (Max.) (mm) 101.85
Depth (Max.) (mm) 147
Mean Time Between Failure (hour) 2500000
Cache, Multisegmented (MB) 256
Reliability Rating @Full 24x7 Operation (AFR) (%) 0.35
Power-On (Hour) 8760
Spindle Speed (rpm) 7200
Interface Access Speed (Gb/s) 12.0, 6.0, 3.0
Interface Ports Dual
Power Supply Requirements (V) +12 and +5
PowerChoice™ Idle Power Technology Yes
PowerBalance™ Power/Performance Technology Yes
Maximum Sustained Transfer Rate OD (MB/s, MiB/s) 261, 249
Rotation Vibration at 20-1500Hz (rad/s²) 12.5
Idle Average Power (W) 5
Maximum Operating Power (W) 10.2, 6.2 (Random Read/Write 4K/16Q)
Hot-Plug Support Yes
Berat (Kg) 0.6
Tanggal Produk Terdaftar 12 October 2022
Terakhir Diperbaharui 15 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Seagate manufactures hard drives that specifically address the needs of the hyperscale storage market. As the flagship of the Seagate® X class, the Exos® X16 enterprise hard drives are the highest-capacity hard drives in the fleet.
Best-Fit Applications

Hyperscale applications/cloud data centers
Massive scale-out data centers Big data applications
High-capacity density RAID storage
Mainstream enterprise external storage arrays
Distributed file systems, including Hadoop and Ceph
Enterprise backup and restore— D2D, virtual tape
Centralized surveillance
Peringatan
Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya. Produk yang diterima akan sesuai dengan informasi model number/part number yang tertera pada website.
Feature
Maximum Storage Capacity for Highest Rack Space Efficiency

Industry's first 16TB drive for 33% more petabytes per rack1

Highest 16TB hard drive performance with enhanced caching, making it perfect for cloud data center and massive scale-out data center applications



Hyperscale SATA model tuned for large data transfers and low latency


PowerBalance™ feature optimizes Watts/TB

Helium sealed-drive design delivers lower total cost of ownership through lower power and weight



Next-generation helium side-sealing weld technology for added handling robustness and leak protection



Digital environmental sensors to monitor internal drive conditions for optimal operation and performance



Data protection and security: Seagate Secure™ features for safe, affordable, fast, and easy drive retirement



Proven enterprise-class reliability backed by 5-year limited warranty and 2.5M-hr MTBF rating

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan