Seagate EXOS 7E8 HDD Enterprise ST2000NM000A 2TB 1unit

#Nomor SKU S034338469
Wishlist
Rp6.899.900
Persediaan

Spesifikasi Produk

Model Number ST2000NM000A
Unit 1unit
Capacity (gb) 2000
Nonrecoverable Read Errors per Bits Read 1 sector per 10E15
Height (Max.) (mm) 26.1
Width (Max.) (mm) 101.85
Depth (Max.) (mm) 147
Power-On (Hour) 8760
Cache, Multisegmented (MB) 256
PowerChoice™ Technology Yes
Reliability Rating @Full 24x7 Operation (AFR) (%) 0.44
Spindle Speed (rpm) 7200
Interface Access Speed (Gb/s) 6.0, 3.0, 1.5
Maximum Sustained Transfer Rate OD (MB/s) 215
Interface Ports Single
Typical Operating, Random Read (W) 9.91
Power Supply Requirements (V) +12 and +5
PowerBalance Technology Yes
Rotation Vibration at 1500Hz (rad/s²) 12.5
Idle Average Power (W) 4.48
Berat (Kg) 1.0
Tanggal Produk Terdaftar 12 October 2022
Terakhir Diperbaharui 15 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Seagate® Exos™ 7E8 enterprise hard drive confidently stores up to 8TB of data without sacrificing performance. The secure, high-capacity, high-performance drives are optimized for demanding enterprise bulk data applications.

Best-Fit Applications

Hyperscale applications/cloud data centers
Massive scale-out data centers OLTP and HPC applications
High-capacity density RAID storage
Mainstream enterprise external storage arrays
Distributed file systems, including Hadoop and Ceph
Enterprise backup and restore—D2D, virtual tape
Centralized surveillance
Peringatan
Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya. Produk yang diterima akan sesuai dengan informasi model number/part number yang tertera pada website.
Feature
Enterprise Drive for Bulk Data Applications
Exos 7E8 hard drives support up to 8TB per drive,1 offering bulk data storage for data center infrastructures requiring a highly reliable enterprise hard drive. Exos 7E8 provides cost- effective, reliable access to unstructured data. Built on field-proven 10th-generation conventional magnetic recording (CMR) technology, the Exos 7E8 drive helps to catalyze the datasphere, enabling data center architects and IT professionals to deliver trusted performance, rock-solid reliability, ironclad security, and low TCO for demanding 24×7 operations.


Robust Bulk Data Storage for a 24×7 World
Exos 7E8 drives are backed by a 2 million hour MTBF rating and support workloads of 550TB per year—10× that of desktop hard drives. With state-of-the-art cache, on-the-fly error- correction algorithms, and rotational vibration design, the Exos 7E8 helps ensure consistent performance in replicated and RAID multi-drive systems.


High Performance for Mainstream Data Center Applications
Meet your storage workload requirements in the most efficient and cost-effective data center footprint on the market today. The Exos 7E8 delivers easy integration into bulk storage systems with 12Gb/s SAS and SATA 6Gb/s interface options. With user-definable innovative technology advancements like PowerChoice™ and Seagate RAID Rebuild®, you can tailor your nearline storage requirements for even greater improvements in lowering your TCO.


Enhanced Reliability, Data Protection, and Security
Advanced security features help protect data where it lives—on the drive. Exos 7E8 prevents unauthorized drive access and safeguards stored data with security features that include Secure Downloads & Diagnostics, TCG-compliant Self-Encrypting Drive, and government-grade FIPS/Common Criteria tamper-resistent hard drive.2 Seagate Secure™ drives simplify drive repurposing and disposal, help protect data-at-rest, and comply with corporate and federal data security mandates.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait