Seagate IronWolf Pro NAS Hardisk ST20000NE000 20TB 1unit

#Nomor SKU S034338452
Wishlist
Rp35.999.900
Persediaan

Spesifikasi Produk

Model Number ST20000NE000
Unit 1unit
Capacity (gb) 20000
Sector Size (Bytes per Logical Sector) 512E
Rotation Vibration at 10-1500Hz (rad/s) 12.5
Width (Max.) (mm) 101.85
Depth (Max.) (mm) 146.99
Interface SATA 6Gb/s
Recording Technology CMR
Cache (MB) 256
Power-On (Hour) 8760
Workload Rate Limit (WRL) 300
Mean Time Between Failure (hour) 1200000
Nonrecoverable Read Errors per Bits Read (Max.) 1 per 10E15
Spindle Speed (rpm) 7200
Interface Access Speed (Gb/s) 6.0, 3.0, 1.5
Maximum Sustained Transfer Rate OD (MB/s) 285
Power Supply Requirements (V) +12 and +5
Height (mm) 26.11
Average Operating Power (W) 7.7
Idle Average Power (W) 5.5
Drive Bays Supported Up to 24-bay
Berat (Kg) 1.0
Tanggal Produk Terdaftar 12 October 2022
Terakhir Diperbaharui 15 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
IronWolf Pro is designed to deliver reliable and dependable performance in 24x7 intensive workload environments. It is engineered to perform in commercial and enterprise multi-bay, multi- user, multi-application NAS storage solutions.
Best-Fit Applications

Commercial and Enterprise NAS Video Production RAID Storage Shared Storage for Media Editing Workstations and Servers Archive and Backup
Feature
Optimized for NAS with AgileArray™ AgileArray uses dual-plane balancing and time-limited error recovery (TLER) to deliver best-in-class RAID performance in multi-bay systems.


Always On, Always Accessible IronWolf Pro drives are designed for 24x7 performance, allowing users to access their data anytime, anywhere.


All-CMR Portfolio All IronWolf Pro drives utilize conventional magnetic recording (CMR) technology for consistent, best-in-class NAS performance.


Up to 20TB Broad range of high-performance capacity options to deliver scalable and cost- efficient storage solutions.


Built Tough IronWolf Pro drives are rated for up to 550TB/year workload rate, allowing commercial and enterprise NAS users to seamlessly store, share, and collaborate on large amounts of data over a network.


Class-Leading Reliability and Dependability IronWolf Pro drives are rated for up to 2.5M hours MTBF and include a 5-year limited warranty for hassle-free data storage and best-in- class total cost of ownership (TCO).


Rotational Vibration (RV) sensors Built-in RV sensors coupled with dynamic fly-height technology correct for external vibration to deliver consistently high performance and reliability in multi-bay systems.


IronWolf Health Management (IHM)1 Actively protect your data with prevention, intervention, and recovery recommendations to ensure peak system health.


Peace of mind with Data Recovery2 IronWolf Pro drives include three years of complimentary Rescue Data Recovery Services so users don't incur high recovery costs. In- house secure facilities with an industry-leading 95% success rate enable data recovery in the event of accidental data corruption or drive damage.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan