Seagate IronWolf Pro NAS Hardisk ST4000NE001 4TB 1unit
Rp8.099.900
Persediaan
Spesifikasi Produk
| Model Number | ST4000NE001 |
|---|---|
| Unit | 1unit |
| Capacity (gb) | 4000 |
| Sector Size (Bytes per Logical Sector) | 512E |
| Rotation Vibration at 10-1500Hz (rad/s) | 12.5 |
| Width (Max.) (mm) | 101.85 |
| Depth (Max.) (mm) | 146.99 |
| Interface | SATA 6Gb/s |
| Recording Technology | CMR |
| Cache (MB) | 256 |
| Power-On (Hour) | 8760 |
| Workload Rate Limit (WRL) | 300 |
| Mean Time Between Failure (hour) | 1200000 |
| Nonrecoverable Read Errors per Bits Read (Max.) | 1 per 10E15 |
| Spindle Speed (rpm) | 7200 |
| Interface Access Speed (Gb/s) | 6.0, 3.0, 1.5 |
| Maximum Sustained Transfer Rate OD (MB/s) | 220 |
| Power Supply Requirements (V) | +12 and +5 |
| Height (mm) | 26.11 |
| Average Operating Power (W) | 8.7 |
| Idle Average Power (W) | 5.5 |
| Drive Bays Supported | Up to 24-bay |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 12 October 2022 |
| Terakhir Diperbaharui | 15 January 2026 |
Informasi Produk
Description
IronWolf Pro is designed to deliver reliable and dependable performance in 24x7 intensive workload environments. It is engineered to perform in commercial and enterprise multi-bay, multi- user, multi-application NAS storage solutions.
Best-Fit Applications
Commercial and Enterprise NAS Video Production RAID Storage Shared Storage for Media Editing Workstations and Servers Archive and Backup
Best-Fit Applications
Commercial and Enterprise NAS Video Production RAID Storage Shared Storage for Media Editing Workstations and Servers Archive and Backup
Feature
Optimized for NAS with AgileArray™ AgileArray uses dual-plane balancing and time-limited error recovery (TLER) to deliver best-in-class RAID performance in multi-bay systems.Always On, Always Accessible IronWolf Pro drives are designed for 24x7 performance, allowing users to access their data anytime, anywhere.
All-CMR Portfolio All IronWolf Pro drives utilize conventional magnetic recording (CMR) technology for consistent, best-in-class NAS performance.
Up to 20TB Broad range of high-performance capacity options to deliver scalable and cost- efficient storage solutions.
Built Tough IronWolf Pro drives are rated for up to 550TB/year workload rate, allowing commercial and enterprise NAS users to seamlessly store, share, and collaborate on large amounts of data over a network.
Class-Leading Reliability and Dependability IronWolf Pro drives are rated for up to 2.5M hours MTBF and include a 5-year limited warranty for hassle-free data storage and best-in- class total cost of ownership (TCO).
Rotational Vibration (RV) sensors Built-in RV sensors coupled with dynamic fly-height technology correct for external vibration to deliver consistently high performance and reliability in multi-bay systems.
IronWolf Health Management (IHM)1 Actively protect your data with prevention, intervention, and recovery recommendations to ensure peak system health.
Peace of mind with Data Recovery2 IronWolf Pro drives include three years of complimentary Rescue Data Recovery Services so users don't incur high recovery costs. In- house secure facilities with an industry-leading 95% success rate enable data recovery in the event of accidental data corruption or drive damage.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan