Sika Fillerboard-50 PE 10mm 1pc
Rp1.299.900
Persediaan
Spesifikasi Produk
Unit | 1pc |
---|---|
Length (m) | 2 |
Width (m) | 1 |
Thickness (mm) | 10 |
Shelf Life | Product does not expire if correctly stored |
Storage Conditions | Store in dry condition |
Density (kg/m³) | ~50 |
Tensile Strength (N/mm²) | ~0.44 |
Elongation (%) | 100 |
Water Absorption (%) | 28 days : < 3 Vol |
Berat (Kg) | 1.0 |
Tanggal Produk Terdaftar | 12 October 2022 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Sika FillerBoard-50 PE is a closed cell, crossed linked, non-absorbent polyethylene expansion joint filler board for use in expansion and isolation joints in concrete and masonry structures. Sika FillerBoard-50 PE is UV resistant, has excellent weatherability, is non-absorbent and has excellent properties allowing it to be used in water retaining and excluding structures where, potable, salt, chlorine and sewerage water is prevalent.
Feature
- Non-absorbent- Lightweight
- Excellent weatherability
- Resistant to ultraviolet light
- No bitumen content
- Ability to compress and recover
- Non extruding from joint movement
- Suitable for submerged or trafficable joints
Use
- Slab on ground- Brickwork and blockwork
- Reinforced concrete structures
- Concrete roads & pavements
- Suspended slabs
- Basements and tunnels
- Water retaining and excluding structures
- Dams & reservoirs
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan