Sika SikaHyflex-250 Facade Construction 600ml 1box(20pcs)

#Nomor SKU S034336366
Wishlist
Rp3.899.900
Persediaan

Spesifikasi Produk

Unit 1box(20pcs)
Packaging Sausage
Size (ml) 600
Color Concrete grey
Composition i-Cure Technology polyurethane
Shelf Life SikaHyflex-250 Facade has a shelf life of 15 months from the date of production, if it is stored in undamaged, original, sealed packaging, and if the storage conditions are met.
Storage Conditions SikaHyflex-250 Facade shall be stored in dry conditions, where it is protected from direct sunlight and at temperatures between +5 °C and +25 °C.
Density (kg/L) ~1.35 (ISO 1183-1)
Shore A Hardness >28 days
Secant Tensile Modulus (N/mm²) ~0.30 at 100% elongation (23°C); ~0.60 at 100% elongation (-20°C)
Elastic Recovery (%) ~80 (ISO 7389)
Tear Propagation Resistance (N/mm) ~5.0 (ISO 34)
Movement Capability (%) ± 25 (ISO 9047); +100/-50 (ASTM C 719)
Resistance to Weathering 10 (ISO / DIS 19862)
Service Temperature (°C) -40 to +70
Berat (Kg) 7.2
Tanggal Produk Terdaftar 12 October 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SikaHyflex-250 Facade is a 1-component, moisture-curing, low-modulus elastic joint sealant.
Feature
- Very good weathering resistance
- Movement capability of +100 / −50% (ASTM C 719)
- Bubble-free curing
- Low stress to the substrate
- Very good extrusion and workability
- Good adhesion to many different substrates
- Solvent-free
- Very low emissions
Use
SikaHyflex-250 Facade is designed for the elastic joint sealing and waterproofing of movement and connection joints in building envelopes. Due to its very low modulus, SikaHyflex-250 Facade is also suitable for EIFS Facades.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan