Sika SikaHyflex-160 Construction Black 600ml 1box(20pcs)

#Nomor SKU S034336342
Wishlist
Rp3.599.900
Persediaan

Spesifikasi Produk

Unit 1box(20pcs)
Packaging Sausage
Size (ml) 600
Color Black
Composition i-Cure Technology polyurethane
Shelf Life SikaHyflex-160 Construction has a shelf life of 15 months from the date of production, if it is stored in undamaged, original, sealed packaging, and if the storage conditions are met.
Storage Conditions SikaHyflex-160 Construction shall be stored in dry conditions, where it is protected from direct sunlight and at temperatures between +5 °C and +25 °C.
Density (kg/L) ~1.40
Shore A Hardness ~28 (after 28 days) (ISO 868)
Secant Tensile Modulus (N/mm²) ~0.45 at 100 % elongation (+23°C); ~1.10 at 100 % elongation (-20°C)
Elastic Recovery (%) ~90 (ISO 7389)
Tear Propagation Resistance (N/mm) ~7.0
Movement Capability (%) ± 25 (ISO 9047); ± 35 (ASTM C 719)
Resistance to Weathering 8 (ISO/DIS 19862)
Service Temperature (°C) -40 to +70
Berat (Kg) 7.2
Tanggal Produk Terdaftar 12 October 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SikaHyflex-160 Construction is a 1-component, moisture-curing, elastic joint sealant.
Feature
- Movement capability of ± 35% (ASTM C 719)
- Bubble-free curing
- Good workability
- Good adhesion to many substrates
- Solvent-free
- Very low emissions
Use
SikaHyflex-160 Construction is designed for movement and connection joints in concrete and masonry facades.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait