Sika SikaHyflex-160 Construction Grey 600ml 1box(20pcs)
Rp3.599.900
Persediaan
Spesifikasi Produk
| Unit | 1box(20pcs) |
|---|---|
| Packaging | Sausage |
| Size (ml) | 600 |
| Color | Grey |
| Composition | i-Cure Technology polyurethane |
| Shelf Life | SikaHyflex-160 Construction has a shelf life of 15 months from the date of production, if it is stored in undamaged, original, sealed packaging, and if the storage conditions are met. |
| Storage Conditions | SikaHyflex-160 Construction shall be stored in dry conditions, where it is protected from direct sunlight and at temperatures between +5 °C and +25 °C. |
| Density (kg/L) | ~1.40 |
| Shore A Hardness | ~28 (after 28 days) (ISO 868) |
| Secant Tensile Modulus (N/mm²) | ~0.45 at 100 % elongation (+23°C); ~1.10 at 100 % elongation (-20°C) |
| Elastic Recovery (%) | ~90 (ISO 7389) |
| Tear Propagation Resistance (N/mm) | ~7.0 |
| Movement Capability (%) | ± 25 (ISO 9047); ± 35 (ASTM C 719) |
| Resistance to Weathering | 8 (ISO/DIS 19862) |
| Service Temperature (°C) | -40 to +70 |
| Berat (Kg) | 12.0 |
| Tanggal Produk Terdaftar | 12 October 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
SikaHyflex-160 Construction is a 1-component, moisture-curing, elastic joint sealant.
Feature
- Movement capability of ± 35% (ASTM C 719)- Bubble-free curing
- Good workability
- Good adhesion to many substrates
- Solvent-free
- Very low emissions
Use
SikaHyflex-160 Construction is designed for movement and connection joints in concrete and masonry facades.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/untuk%20Perbaikan%20Konstruksi/Sika%20SikaHyflex-160%20Construction/Sika%20SikaHyflex-160%20Construction%20Grey%20600ml%201box(20pcs)/94S034336328-1.jpg)