Sika Monotop 613 IND 25kg 1bag

#Nomor SKU S034336229
Wishlist
Rp469.900
Persediaan

Spesifikasi Produk

Model Number 613 IND
Unit 1bag
Size (kg) 25
Packaging Bag
Color Powder / Grey
Shelf Life 9 months from date of production if stored properly in unopened original packing
Storage Conditions Store in dry, cool and shaded place
Density (kg/L) ~2.05 (density of fresh mortar)
Compressive Strength (N/mm²) 1 day : ~12; 7 days : ~35; 28 days : ~45
Tensile Strength in Flexure (N/mm²) 1 day : ~5.0; 7 days : ~8.0; 28 days : ~10.0
Tensile Adhesion Strength (N/mm²) 28 days: ~1.5
Mixing Ratio Water : Powder = 1 : 7.3 - 8.1 parts by weight
Layer Thickness (mm) Minimum 5/ Maximum 40
Ambient Air Temperature (°C) Minimum +5 / Maximum +35
Pot Life (minute) 25 at 30°C
Berat (Kg) 25.0
Tanggal Produk Terdaftar 12 October 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sika MonoTop-613 IND is cementitious, fibre reinforced; polymer modified one-component repair mortar.
Feature
- To be mixed with water only
- Excellent workability
- Adjustable consistency
- Excellent thixotropic behaviour, suitable for overhead and vertical applications
- Good mechanical strengths
- Excellent frost resistance
- Applicable in layers up to 40 mm thickness (vertical area)
- Non corrosive, non-toxic
Use
- It is ideal for use in repairing damaged and spalled concrete on vertical area caused by reinforcement corrosion.
- Sika MonoTop-613 IND can be used for most types of general concrete repair and refurbishment work.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait