Sika Sikatop Waterproofing 107 Plus (AB) 36kg 1set
Rp989.900
Persediaan
Spesifikasi Produk
| Unit | 1set |
|---|---|
| Size (kg) | Part A: 9; Part B: 27 |
| Packaging | Set |
| Color | Comp. A = White; Comp. B = Grey; Comp. A + B = Concrete Grey |
| Shelf Life | 9 months from date of production if stored properly in undamaged unopened, original sealed packaging. |
| Storage Conditions | Store properly in dry conditions at temperatures between +18 °C and +30 °C. |
| Density (kg/L) | ~1.95 ± 0.05 (part A + B mixed) |
| Compressive Strength (N/mm²) | 28 days = ~10.0 |
| Tensile Strength in Flexure (N/mm²) | 28 days = ~10.0 |
| Tensile Adhesion Strength (N/mm²) | 28 days = ~1.0 |
| Mixing Ratio | Comp. A (liquid) : comp. B (powder) = 1 kg : 3 kg (by weight); Comp. A (liquid) : comp. B (powder) = 1 : 2.25 (by volume) |
| Pot Life at 25°C (minute) | 30 |
| Curing Time (hour) | 2 to 6 per layer |
| Ambient Air Temperature (°C ) | 8 to 40 |
| Form | Part A: (Liquid); Part B: (Powder) |
| Berat (Kg) | 36.0 |
| Tanggal Produk Terdaftar | 12 October 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Deskripsi
SikaTop-107 Plus terdiri dari 2 komponen, mortar slurry kedap air dengan modifikasi polimer siap pakai, terdiri dari cairan polimer dan semen dengan pasir pilihan dan beberapa admixture. Mempunyai kerekatan dan kemampuan yang sangat baik.
Description
2-component, pre-dosed, ready for use waterproofing slurry based on resin modified cementitious material.
Advantages.
SikaTop 107 Seal provides the following beneficial properties :
- Pre-dosed sets.
- Easy to mix.
- Easy to use.
- Consistency can be chosen for application by brush or by trowel.
- Excellent adhesion on sound substrates.
- Impermeable.
- Good resistance to abrasion and erosion.
- No drying or shrinkage cracks if used according to instruction.
- Non-corrosive, non-flammable.
- Non toxic.
- Slightly flexible.
Advantages.
SikaTop 107 Seal provides the following beneficial properties :
- Pre-dosed sets.
- Easy to mix.
- Easy to use.
- Consistency can be chosen for application by brush or by trowel.
- Excellent adhesion on sound substrates.
- Impermeable.
- Good resistance to abrasion and erosion.
- No drying or shrinkage cracks if used according to instruction.
- Non-corrosive, non-flammable.
- Non toxic.
- Slightly flexible.
Warning
- Avoid contact with skin and eyes. - Wear protective gloves and eye protection during work.
- If skin contact occcurs, wash skin throroughly.
- If in eyes open and flood with warm water. Seek medical attention without delay.
- A full material data sheet is available from Sika on request.
Fitur
- Komposisi yang mudah untuk aplikasi- Kedap air
- Ketahanan yang baik terhadap abrasi dan pengikisan
- Tidak beracun untuk tangki air minum, kolam ikan, dan kolam renang
- Agak fleksibel
- Hasil produksi pabrik-kualitas konsisten
- Mudah digunakan dan diaplikasi, hanya dengan mixing kedua material
Kegunaan
Digunakan untuk lapisan kedap air internal dan eksternal, menutup retakan di atas beton, mortar , bata, dan baja pada:- Kamar mandi
- Tangki air
- Kolam ikan
- Toilet
- Balkon
Use
For external and internal waterproofing, crack sealing, on concrete, mortar, brickwork steel in : - Basements.
- Swimming pools.
- Water tanks.
- Flat roofs.
- Balconies, terraces.
- Bridges.
- Retaining walls.
- Sea Walls.
- Tunnel, etc.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Sika%20Sikatop%20Waterproofing/Sika%20Sikatop%20Waterproofing%20107%20Plus%20(AB)%2036kg%201set/ntS034335857-1.jpg)