Konaflex Abrasive Paper Waterproof KF 2408 (Kertas Amplas) P320 280x230mm 1pack(10pcs)
Rp20.900
Persediaan
Spesifikasi Produk
| Unit | 1pack(10pcs) |
|---|---|
| Grit | #320 |
| Size (mm) | 280x230 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 08 October 2022 |
| Terakhir Diperbaharui | 25 February 2026 |
Informasi Produk
Description
Material Application:It is made of high quality kraft paper, which can resist tension and does not curl when used Automobile hull machine tools and other mechanical equipment grinding and precision instrument polishing, all kinds of alloy products, stainless steel products, non-ferrous metal, ferrous metal plate and impeller blade, etc Finish polishing of high-grade furniture wooden products and jewelry crafts rattan products For piano, musical instruments, oil paint, atomic extermination, etc., jade jewelry, gold ware, steel pipe, plastic shell, etc. can be used
Features:Using micro nano sand planting technology, the product has sand particles, evenly distributed, grinding sharp, durable
Advantage:Both dry and wet sandpaper can be ground dry or water The sand will not drop when washed and rubbed After soaking and rubbing, it can be used again
Features:Using micro nano sand planting technology, the product has sand particles, evenly distributed, grinding sharp, durable
Advantage:Both dry and wet sandpaper can be ground dry or water The sand will not drop when washed and rubbed After soaking and rubbing, it can be used again
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Konaflex%20Abrasive%20Paper%20Waterproof%20KF%202408%20(Kertas%20Amplas)%20P320%20280x230mm%201pack(10pcs)/egS034114520-1.jpg)