KHK CP Tapered Rack STRCPFD5-1000 1pc
Rp4.499.900
Persediaan
Spesifikasi Produk
| Model Number | STRCPFD5-1000 |
|---|---|
| Unit | 1pc |
| Gear accuracy | KHK R 001 Grade 4 |
| Shape | RD |
| Face Width (mm) | 15 |
| Height (big end) (mm) | 19.5 |
| Height (small end) (mm) | 18.45 |
| Full Length (mm) | 1000 |
| Tooth Finish | Cutting |
| Tooth Profile | Straight Teeth |
| Pressure Angle (°) | 20 |
| Surface Hardness | HB210 or less |
| Effective Number of Teeth | 200 |
| Meshing Height (mm) | 17.38 |
| Material | S45C |
| Mounting Hole Height (mm) | 8 |
| Mounting Hole Position (mm) | 50 |
| Mounting hole pitch (mm) | 180 |
| Number of Mounting Holes | 6 |
| Gear Reference Surface | Bottom |
| Surface Treatment | Black dye |
| Pitch (module) | CP5 (1.5915) |
| Cell Spacing (mm) | 5 |
| Dimensions c (mm) | 19.5 |
| Dimension C' (mm) | 18.45 |
| Dimensions e (mm) | 7.5 |
| Dimension F (mm) | 8 |
| Dimension G (mm) | 50 |
| Dimension H (mm) | 180 |
| Dimensions I (mm) | 6 |
| Dimensions j (mm) | 10 |
| Dimension K (mm) | 6 |
| Modules | 1.5915 |
| Number of Teeth | 200 |
| Overall Length A (mm) | 1000 |
| Pitch Height D (mm) | 17.38 |
| Screw Used | M5 |
| Tooth Width (mm) | 15 |
| Tooth width b (mm) | 15 |
| M Code | 38000864 |
| Berat (Kg) | 2.0 |
| Tanggal Produk Terdaftar | 08 October 2022 |
| Terakhir Diperbaharui | 24 November 2025 |
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan