KHK Carbon Steel Rack SR6-500 1pc
Rp6.399.900
Persediaan
Spesifikasi Produk
| Model Number | SR6-500 |
|---|---|
| Unit | 1pc |
| Gear accuracy | KHK R 001 Grade 4 |
| Engagement Height (mm) | 54 |
| Shape | R1 |
| Face Width (mm) | 60 |
| Full Length (mm) | 505 |
| Tooth Finish | Cutting |
| Tooth Profile | Straight Teeth |
| Pressure Angle (°) | 20 |
| Module | 6 |
| Surface Hardness | HB210 or less |
| Effective Number of Teeth | 25 |
| Height (mm) | 60 |
| Allowable Transmission Force (N m) | Bending strength 34500 ; Tooth surface strength 7740 |
| Allowable Transmission Force (kgf.m) | Bending strength 3520 ; Tooth surface strength 789 |
| Backlash (mm) | 0.22 to 0.54 |
| Material | S45C |
| Gear Reference Surface | Bottom |
| Surface Treatment | Black dye |
| Accuracy class | KHK R 001 Grade 4 |
| Gear Cutting Reference Plane | Bottom |
| Gear Surface Treatment | Cutting |
| Heat treatment | Straightening annealing |
| Modules | 6 |
| Number of Teeth | 25 |
| Overall Length A (mm) | 505 |
| Pitch Height D (mm) | 54 |
| Tooth Surface Hardness | 95HRB or less |
| Tooth Type | Normal teeth |
| Tooth Width (mm) | 60 |
| Tooth width b (mm) | 60 |
| M Code | 7152336 |
| Berat (Kg) | 12.8 |
| Tanggal Produk Terdaftar | 08 October 2022 |
| Terakhir Diperbaharui | 21 November 2025 |
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan