Philips UNIIn Ground BBP342 LED1200/WW 12W 20D 100-240V 730 Warm White 1unit
Rp3.899.900
Persediaan
Spesifikasi Produk
| Model Number | BBP342 LED1200/WW 12W 20D 100-240V |
|---|---|
| Unit | 1unit |
| Input Frequency (Hz) | 50 or 60 |
| SAP Material | 911401755352 |
| Color | Steel |
| Ambient Temperature Range (°C) | -40 to 50 |
| Overall Height (mm) | 127 |
| Optical cover/lens type | G (Glass) |
| Lamp Color Code | 730 warm White |
| Driver included | Yes |
| Flammability mark | F (For mounting on normally flammable surfaces) |
| Light source engine type | LED |
| Power Factor (Min.) | 0.9 |
| Light source replaceable | No |
| Dimmable | No |
| Overall Diameter (mm) | 140 |
| Cable (m) | Cable 0.3 with connector 3-pole |
| Connection | SI (Screw connection block) |
| Protection class IEC | Safety class I (I) |
| Serviceability Class | Class C, luminaire without serviceable parts, not serviceable |
| Input Voltage (V) | 100 to 240 |
| Optic Material | Polycarbonate |
| Berat (Kg) | 1.2 |
| Tanggal Produk Terdaftar | 06 October 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
UNIIn-ground family provide a completed range of up-lights in terms of wattage, beam angle, color temperature, etc. It is to make your space distinctive with more safety and convenience as well. Compact and robust design with aluminum housing, waterproof connectors are all for ensuring long-lasting operation without your more caring after installation. Waterproof connector is to give more ease to installation and save your installation cost. Apart from high-quality white light, RGB (and mono RGB) are available with DMX512 decoder built-in side.
Benefits:
- Easy to opt
- Quick installation
- Long lifespan
- Robust design for severe conditions
Applications:
Public spaces, Vertical architectural surfaces, Plaza grou
Benefits:
- Easy to opt
- Quick installation
- Long lifespan
- Robust design for severe conditions
Applications:
Public spaces, Vertical architectural surfaces, Plaza grou
Feature
- wide range of wattage from 1W to 36W- more options on light beam angle
- warm white is standard and neutral white, RGB and mono RGB is customized
- compact design and lower height of fittings
- IK67, IP67 rated, pass 20KN static load and 500hrs salty spray test passed
- working temperature -40℃ to +50℃
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan