Philips GreenUp Wellglass BY200P LED44 L-B/NW PSU 840 Neutral White 1unit
Rp3.899.900
Persediaan
Spesifikasi Produk
| Model Number | BY200P LED44 L-B/NW PSU |
|---|---|
| Unit | 1unit |
| Input Frequency (Hz) | 50 or 60 |
| SAP Material | 911401512361 |
| Luminaire Light Beam Spread (degree) | 140 |
| Color | Dark Grey |
| Ambient Temperature Range (°C) | -30 to 45 |
| Overall Height (mm) | 255 |
| Optical cover/lens type | PCF (Polycarbonate bowl/cover frosted) |
| Light source color | 840 neutral White |
| Driver included | Yes |
| Number of Products on MCB (16 A Type B) | 24 |
| Light source engine type | LED |
| Light source replaceable | No |
| EU RoHS compliant | Yes |
| Inrush Current (A) | 3.2 |
| Inrush Time (ms) | 0.075 |
| Dimmable | No |
| Overall Diameter (mm) | 215 |
| Protection class IEC | Safety class I (I) |
| Input Voltage (V) | 220-240 |
| Power Factor (minute) | 0.95 |
| Berat (Kg) | 2.7 |
| Tanggal Produk Terdaftar | 06 October 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
GreenUp LED Welglass luminaire is designed to replace traditional WelGlass up to 70W with only 35% of the load for similar illumination. It is a perfect LED solution for outdoor application and industry of harsh condition like power plant, metal, and non hazardous area in chemical and petrochemical industry. Compared to conventional HID WelGlass, it improves reliability, comfort, while reducing energy and maintenance cost dramatically. GreenUp Welglass comes with 2 different mounting, pipe and bracket, and comes with 2 beam, lambertian and batwing.
Benefits:
- Safe and reliable qualities
- High energy saving
- Comfortable light
Applications:
Harsh Industry Application
Benefits:
- Safe and reliable qualities
- High energy saving
- Comfortable light
Applications:
Harsh Industry Application
Feature
- Waterproof, dustproof, impact proof and corrosion proof features, meeting requirements of outdoor application- System efficacy 100lm/W, 1:1 replacement of HID up to 68% energy saving
- CRI
- 50,000 hrs life with 70% lumen maintained
- Two mounting options: pipe mounting and bracket for wall/ceiling mounting
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan