Philips Smartbright T8 Batten BN013C LED10/CW L600 G3 865 Cool Daylight 1unit

#Nomor SKU S033974651
Wishlist
Rp119.900
Persediaan

Spesifikasi Produk

Model Number BN013C LED10/CW L600 G3
Unit 1unit
Input Frequency (Hz) 50 or 60
SAP Material 911401809282
Overall Length (mm) 586
Color White
Ambient Temperature Range (°C) -20 to 40
Overall Width (mm) 28.4
Overall Height (mm) 35.7
Optical cover/lens type Polycarbonate
Light source color 865 cool daylight
Flammability mark F (For mounting on normally flammable surfaces)
CE mark CE mark
Number of Products on MCB (16 A Type B) 10
Light source engine type LED
Power Factor (Min.) 0.9
Inrush Current (A) 9
Dimmable No
Housing Material Polycarbonate
Protection class IEC Safety class II (II)
Input Voltage (V) 220 to 240
Berat (Kg) 0.1
Tanggal Produk Terdaftar 06 October 2022
Terakhir Diperbaharui 17 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Whether for a new building or renovation of an existing space, customers want lighting solutions that provide quality of light and substantial energy and maintenance savings. New T8 LED batten range is perfect replacement for traditional battens with fluorescent lamps. The process of selecting, installing, and maintaining is so easy – it’s a simple switch. The range offer customer to choose from various options, standalone batten, Batten with individual switch and connectable Battens in addition to 3 CCTs and 2 Wattages.

Benefits:
- Slim Design: one piece PC extrusion housing
- Different options: Standalone batten with on/off switch and additional BN013 Trunkable version
- Ease of installation: Central and side cable entry

Applications:
Retail, Hospitality, Offices
Feature
- 30,000 Hours lifetime (L70) with 3 Years warranty
- CRI 80, SDCM 6, 100lm/W, Superior light quality combined with good energy savings
- Central and side cable entry Ready solution for both new point and replacement
- 3 CCT (3000/4000/6500k) option for different customer needs
- On/Off switch version: Easy to use

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait