Philips Smartbright T8 Batten BN013C LED20/WW L1200 G3 830 Warm White 1unit
Rp159.900
Persediaan
Spesifikasi Produk
| Model Number | BN013C LED20/WW L1200 G3 |
|---|---|
| Unit | 1unit |
| Input Frequency (Hz) | 50 or 60 |
| SAP Material | 911401808782 |
| Overall Length (mm) | 1186 |
| Color | White |
| Ambient Temperature Range (°C) | -20 to 40 |
| Overall Width (mm) | 28.4 |
| Overall Height (mm) | 35.7 |
| Optical cover/lens type | Polycarbonate |
| Light source color | 830 warm White |
| Flammability mark | F (For mounting on normally flammable surfaces) |
| CE mark | CE mark |
| Number of Products on MCB (16 A Type B) | 10 |
| Light source engine type | LED |
| Power Factor (Min.) | 0.9 |
| Inrush Current (A) | 14.3 |
| Dimmable | No |
| Housing Material | Polycarbonate |
| Protection class IEC | Safety class II (II) |
| Input Voltage (V) | 220 to 240 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 06 October 2022 |
| Terakhir Diperbaharui | 17 March 2026 |
Informasi Produk
Description
Whether for a new building or renovation of an existing space, customers want lighting solutions that provide quality of light and substantial energy and maintenance savings. New T8 LED batten range is perfect replacement for traditional battens with fluorescent lamps. The process of selecting, installing, and maintaining is so easy – it’s a simple switch. The range offer customer to choose from various options, standalone batten, Batten with individual switch and connectable Battens in addition to 3 CCTs and 2 Wattages.
Benefits:
- Slim Design: one piece PC extrusion housing
- Different options: Standalone batten with on/off switch and additional BN013 Trunkable version
- Ease of installation: Central and side cable entry
Applications:
Retail, Hospitality, Offices
Benefits:
- Slim Design: one piece PC extrusion housing
- Different options: Standalone batten with on/off switch and additional BN013 Trunkable version
- Ease of installation: Central and side cable entry
Applications:
Retail, Hospitality, Offices
Feature
- 30,000 Hours lifetime (L70) with 3 Years warranty- CRI 80, SDCM
- Central and side cable entry Ready solution for both new point and replacement
- 3 CCT (3000/4000/6500k) option for different customer needs
- On/Off switch version: Easy to use
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan