Philips GreenSpace Surface-mounted SM294C LED40/865 PSU WP WH GM 865 Cool Daylight 1unit

#Nomor SKU S033971339
Wishlist
Rp3.199.900
Persediaan

Spesifikasi Produk

Model Number SM294C LED40/865 PSU WP WH GM
Unit 1unit
Input Frequency (Hz) 50 or 60
Optic type High-gloss mirror
Luminaire Light Beam Spread (degree) 60
Color White
Overall Height (mm) 239
Material Nr. (12NC) 911401848299
Optical cover/lens type Reflector
Driver included Yes
Glow-wire test Temperature 750 °C, duration 5 s
Number of Gear Units 1 unit
CE mark CE mark
Constant light output No
Light source replaceable No
EU RoHS compliant No
Overall Diameter (mm) 200
Light source color 865 cool daylight
Number of products on MCB of 16 A type B 24
Driver/power unit/transformer Power supply unit
Protection class IEC Safety class I
Input Voltage (V) 220 to 240
Berat (Kg) 2.1
Tanggal Produk Terdaftar 06 October 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Philips GreenSpace Surface-mounted LED Downlight delivers a superior LED alternative that’s up to 66% more energy efficient than the conventional downlight retrofits. Blending seamlessly into its environment, GreenSpace Surface-mounted LED Downlight mimics the form of conventional recessed downlights minus the associated high energy and maintenance costs. Phiilips GreenSpace Surface-mounted LED Downlight is also ideal for all commercial lighting applications as well as public indoor space where there is limited space in the ceiling.

Benefits:
- Lumen output: Different lumens in different sizes and mounting heights with options of 1000lm, 2000lm, 3800lm & 6600lm.
- Superior light performance: Colors rendered accurately(CRI80) and high system efficacy(100lm/w)
- Varieties: IP20, IP65 version with choice of different lumen output, and option of black housing through tailor-made
- Long lifetime: 50,000 hour lifetime ensures more savings in the long run

Applications:
Shopping mall, Station concourse, Canopy, Airport public area, Stadium public area
Feature
- System efficacy: 100lm/W, energy saving up to 66% vs conventional downlights
- Reliable performance: Lifetime 50,000hours (L70B50@Ta25°C)
- Excellent light quality - CRI=80 @3000K,4000K and 6500K
- Integral lightweight design – Installation cost is significantly reduced

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan