Philips Economic LED Transformer 60W 24VDC 1unit

#Nomor SKU S033969671
Wishlist
Rp259.900
Persediaan

Spesifikasi Produk

Unit 1unit
12NC 913710033180
Output voltage (V) 24 DC
Dimensions (LxWxH) (cm) 22.0x21.0x15.5
Voltage (V) 220-240
Frequency (Hz) 50/60
Power Factor 0.95
Efficiency (%) 87 (@ rated output power @ rated input voltage @max. Uout)
Maximum Output Power (W) 6-60
Maximum Output Current (A) 2.5
Temperature (°C) 90
Control Method Fixed
Rated Mains Voltage (V) 220-240
Life Time (hour) 20000
Ambient Temperature (°C) -20 to 50
Berat (Kg) 0.4
Tanggal Produk Terdaftar 06 October 2022
Terakhir Diperbaharui 17 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High frequency, compact size LED
Transformer, operation with 24VDC
LED Strip.

Applications
Hotel, Partially light the space, Living
rooms, Corridors
Retail & Shopping Mall, Cabinet or
shelf lighting
Restaurant, Enhance the ambience,
create the mood
Decoration, Create space and layers,
light sculpture
Feature
Optimal performance thanks to the
dedicated LED solution
Lifetime, 20,000 hours
Safe operation, SELV compliant, CB
Safety protections including overload
protection and short circuit protection
Installation friendly, Class II
CCC, CE, CB certificate

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan