Philips LED Bulb Candle LED 5.5-40W E14 2700K 230V B35 CL ND_AP Soft White Warm White 1unit
Rp47.900
Persediaan
Spesifikasi Produk
| Model Number | LED 5.5-40W E14 2700K 230V B35 CL ND_AP |
|---|---|
| Unit | 1unit |
| Voltage (V) | 220-240 |
| Power Factor | 0.5 |
| Height (cm) | 14 |
| Length (cm) | 4.5 |
| Width (cm) | 4.5 |
| Material Number (12NC) | 929001142507 |
| Shape | Candle |
| Lamp Shape | Non directional candle |
| Input Frequency (Hz) | 50-60 |
| Application | Comfortable light Basic light |
| Color Temperature (Kelvin) | 2700 |
| Light Color Category | Soft White Warm White |
| Nominal Luminous Flux (lm) | 470 |
| Wattage (W) | 5.5 |
| Nominal Lifetime (hour) | 15000 |
| Lamp Current (mA) | 50 |
| Product family | EyeComfort |
| Rated Lifetime (hour) | 15000 |
| Cap-Base | E14 |
| Power (W) | 5.5 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 06 October 2022 |
| Terakhir Diperbaharui | 27 January 2026 |
Informasi Produk
Description
Poor quality light could cause eye strain. It's more important than ever to properly light your home. Philips LED lamps fulfill stringent test criteria to ensure they meet our Eyecomfort requirements†
Feature
Very low energy consumption; saving at least 80%When you switch to a Philips LED light bulb, you immediately use up to 80% less energy without sacrificing light output and quality.
Designed for the comfort of your eyes
It's easy to see how harsh lighting can strain the eyes. Too bright, and you get the glare. Too soft and you experience flicker. Now you can gently light up your world with LEDs designed to go easy on the eyes, and create the perfect ambience for your home.
True incandescent-like warm white light (2700 K)
Light can have different color temperatures, indicated in units called Kelvin (K). Bulbs with a low Kelvin value produce a warm, more cozy light, while those with a higher Kelvin value produce a cool, more energizing light.
Instant light when switched on
No need to wait: Philips LED light bulbs provide their full level of brightness immediately upon switching on.
Lasts up to 15 years
With a lifetime of up to 15.000 hours, this Philips LED lamp will ensure your desired atmosphere for up to 15 years.*
No visible flicker
When your light flickers in quick succession it could be hard on the eyes, cause headaches, and even set off an attack for those with photosensitive epilepsy. It's both unpleasant and unnecessary. LEDs can flicker because of their rapid response to the driver current. However, because Philips LEDs are designed so that variations in your driver current's output are minimized, they eliminate the factors that cause flicker. So, you won't see it, not even a hint.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan