Sandisk Extreme GO USB 3.2 Flash Drive SDCZ810-128G-G46 128GB 1unit

#Nomor SKU S033966298
Wishlist
Rp489.900
Persediaan

Spesifikasi Produk

Model Number SDCZ810-128G-G46
Unit 1unit
Capacity (gb) 128
Interface USB 3.2 Gen 1
Connector USB-A
Compatibility USB 3.2 (Gen 1), backward compatible with , USB 3.1 Gen 1, USB 3.0 and USB 2.0
Dimensions (LxWxH) (mm) 60.19x18.03x7.36
Sequential Read Performance (Mb/s) Up to 400
Sequential Write Performance (Mb/s) Up to 240
Berat (Kg) 0.1
Tanggal Produk Terdaftar 05 October 2022
Terakhir Diperbaharui 24 November 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Access and move critical content fast to stay ahead of tight deadlines. Success means being able to perform at peak speed and efficiency wherever, whenever. All of this powerful performance is housed in a sleek metal design that is as stylish as it is durable.
Feature
Facing Tight Deadlines?
The SanDisk Extreme Go drive lets you access and move huge files fast so you don't have to slow down.

Take the SanDisk Extreme USB Flash Drive Anywhere
Bring this sleek yet durable drive wherever your work or passion takes you thanks to its premium metal design.

Dependability You Can Count On
You need a drive you can count on wherever, whenever-the SanDisk Extreme Go drive is backed by the renowned SanDisk reputation for reliability.

Work Faster and Smarter
Accelerate your workflow as you transfer, store and share critical content with the superfast SanDisk Extreme USB flash drive.

Put a Lock on Critical Files
Put critical files in a vault folder to help keep them away from prying eyes with SanDisk SecureAccess encryption software.

SanDisk Extreme USB Flash Drive can Recover Deleted Files
Accidentally deleted important files? Recover them easily with the included RescuePRO Deluxe data recovery software offer (download required).
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan